This product requires certification to purchase.

20-7/8 in. x 22-3/4 in. Plastic Horizontal Condensate Drain Pan

International Comfort Products

20-7/8 in. x 22-3/4 in. Plastic Horizontal Condensate Drain Pan

  • Fast #
  • Part #I1190309
  • Item #8940017
  • Manufacturer Part #1190309
5 out of 5 Customer Rating
Brand image
International Comfort Products

20-7/8 in. x 22-3/4 in. Plastic Horizontal Condensate Drain Pan

  • Fast #
  • Part #I1190309
  • Item #8940017
  • Manufacturer Part #1190309
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Horizontal
  • ICP
  • Requires Certification

Specifications

Color Finish Name:
Black
Configuration:
Horizontal
Drain Opening:
3/4
End Connection 1:
FPT
End Connections:
FPT
Length:
22-3/4
Material:
Plastic
Size:
22-3/4 in x 20-7/8 in
Width:
20-7/8