This product requires certification to purchase.

20 in. x 20 in. Filter Base for 1, 2, or 4 in. Filters

International Comfort Products

20 in. x 20 in. Filter Base for 1, 2, or 4 in. Filters

  • Fast #
  • Part #IACEE2020
  • Item #9972456
  • Manufacturer Part #ACEE2020
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

20 in. x 20 in. Filter Base for 1, 2, or 4 in. Filters

  • Fast #
  • Part #IACEE2020
  • Item #9972456
  • Manufacturer Part #ACEE2020
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bend, OR
    Pick Up  Not Available
    Not available in OR
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OR

Product Details

Product Details

  • For 1", 2", or 4" filters
  • Requires Certification

Specifications

Height:
29-15/16
Length:
44
Type:
IACEE2020