20 Ton 460V Three Phase Commercial Packaged Gas/Electric Unit
20 Ton 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Commercial
- Configuration:
- Vertical
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- SEER:
- 2.0
- Stages:
- 2C
- Tonnage:
- 20 Ton
- Volts:
- 460V