This product requires certification to purchase.

31000 BTU R-410A 200/230V Three Phase Scroll Compressor

This product has been replaced by

No image available
International Comfort Products COMPRESSOR SCROLL
Manufacturer Part #ZP29LXE-TF5-800
International Comfort Products

31000 BTU R-410A 200/230V Three Phase Scroll Compressor

  • Fast #
  • Part #IZP31K5ETF5830
  • Item #4159800
  • Manufacturer Part #ZP31K5E-TF5-830
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
International Comfort Products COMPRESSOR SCROLL
Manufacturer Part #ZP29LXE-TF5-800
International Comfort Products

31000 BTU R-410A 200/230V Three Phase Scroll Compressor

  • Fast #
  • Part #IZP31K5ETF5830
  • Item #4159800
  • Manufacturer Part #ZP31K5E-TF5-830
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
31000
Compressor Type:
Scroll
MBH:
31
Phase:
Three Phase
Refrigerant:
R-410A
Volts:
200/230V