This product requires certification to purchase.

20000 BTU R-410A 208/230V Single Phase Scroll Compressor

This product has been replaced by

Scroll Compressor
International Comfort Products Scroll Compressor
Manufacturer Part #ZP21LXE-PFV-800
International Comfort Products

20000 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #IZP20K6EPFV830
  • Item #5113539
  • Manufacturer Part #ZP20K6E-PFV-830
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Scroll Compressor
International Comfort Products Scroll Compressor
Manufacturer Part #ZP21LXE-PFV-800
International Comfort Products

20000 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #IZP20K6EPFV830
  • Item #5113539
  • Manufacturer Part #ZP20K6E-PFV-830
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
20000
Compressor Type:
Scroll
Height:
20 in
MBH:
20
Phase:
Single Phase
Refrigerant:
R-410A
Volts:
208/230V
Width:
13 in