208/230V Single Phase Vertical Power Exhaust
208/230V Single Phase Vertical Power Exhaust
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- For use with 36,000 BTU - 60,000 BTU units
- Large, clear, backlit display - easy to read in various lighting conditions
- Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat
Documents
Specifications
- ETL Listed:
- No
- Height:
- 20 in
- Length:
- 23 in
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 48 lb
- Width:
- 35 in