21000 BTU R-410A 208/230V Single Phase Scroll Compressor
This product has been replaced by
Manufacturer Part #ZP21LXE-PFV-800
21000 BTU R-410A 208/230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 21000
- Compressor Type:
- Scroll
- Height:
- 20 in
- MBH:
- 21
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Width:
- 13 in