230V 3200 RPM Blower Motor Draft Inducer Kit
230V 3200 RPM Blower Motor Draft Inducer Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- OEM Part:
- Yes
- Product Type:
- Draft Inducer Motor
- RPM:
- 3200
- RPM Range:
- 1400 and Above
- Volts:
- 230V