230V 39000 BTU Scroll HVAC Compressor
This product has been replaced by
Manufacturer Part #ABG038KAB
230V 39000 BTU Scroll HVAC Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- A2L Compatible:
- No
- AMP:
- 17
- BTU:
- 39000
- Compressor Type:
- Scroll
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 230V