230V Motor
230V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- AMP:
- 1.65
- Length:
- 12 in
- OEM Part:
- Yes
- Origin:
- Global
- Product Type:
- Motor
- RPM:
- 3200
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V