24 in. Fan Blade
24 in. Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Blade Span:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- UL Listed:
- No
- Weight:
- 1.7 lb
- Width:
- 16 in