24000 BTU 208/230V R-410A Single Phase Scroll Compressor
24000 BTU 208/230V R-410A Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- BTU:
- 24000
- Compressor Type:
- Scroll
- OEM Part:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Type:
- IZP25LXEPFV800
- Volts:
- 208/230V