This product requires certification to purchase.

24000 BTU R-410A 230V Single Phase Scroll Compressor

This product has been replaced by

SCRL COMP 24K BTU 230V 1PH R410A
International Comfort Products 24000 BTU 208/230V R-410A Single Phase Scroll Compressor
Manufacturer Part #ZP25LXE-PFV-800
International Comfort Products

24000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #IZP24K6EPFV830
  • Item #5113528
  • Manufacturer Part #ZP24K6E-PFV-830
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

SCRL COMP 24K BTU 230V 1PH R410A
International Comfort Products 24000 BTU 208/230V R-410A Single Phase Scroll Compressor
Manufacturer Part #ZP25LXE-PFV-800
International Comfort Products

24000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #IZP24K6EPFV830
  • Item #5113528
  • Manufacturer Part #ZP24K6E-PFV-830
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
Compressor Type:
Scroll
MBH:
24
Phase:
Single Phase
Refrigerant:
R-410A
Volts:
230V