24k Btu/h - Multipoise Crossover Cased Evaporator Coil - 17.52" W - R-454B - 230V
24k Btu/h - Multipoise Crossover Cased Evaporator Coil - 17.52" W - R-454B - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Coil Type:
- Evaporator
- Refrigerant:
- R-454B
- Tonnage:
- 2 Ton
- Type:
- ID5FULAH24XBX