24V Solenoid Coil
24V Solenoid Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
- Meets exact part design life testing for maximum reliability and durability
Specifications
- A2L Compatible:
- No
- Material:
- Metal
- Product Type:
- Solenoid Coil
- Type:
- I1186721
- Volts:
- 24V