This product requires certification to purchase.

25 x 20 x 5 in. Air Filter

International Comfort Products

25 x 20 x 5 in. Air Filter

  • Fast #
  • Part #I255649202
  • Item #3796379
  • Manufacturer Part #255649202
5 out of 5 Customer Rating
Brand image
International Comfort Products

25 x 20 x 5 in. Air Filter

  • Fast #
  • Part #I255649202
  • Item #3796379
  • Manufacturer Part #255649202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Media replacement filter
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Depth:
5 in
Disposable:
No
Height:
20 in
IAPMO Listed:
No
Size:
25 in x 20 in x 5 in
Width:
25 in