25000 BTU R-454B 208/230V Single Phase Hermetic Compressor
25000 BTU R-454B 208/230V Single Phase Hermetic Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 25000
- Compressor Type:
- Hermetic
- OEM Part:
- Yes
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Refrigerant:
- R-454B
- Type:
- IYA25K1EPFV8A1
- Volts:
- 208/230V