This product requires certification to purchase.

29000 BTU R-410A 230V Single Phase Scroll Compressor

This product has been replaced by

No image available
COMP 31K 230V 1PH UNIVERSAL SCROLL
Manufacturer Part #03-1402-43
International Comfort Products

29000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #IAPG029KAB
  • Item #5113525
  • Manufacturer Part #APG029KAB
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
COMP 31K 230V 1PH UNIVERSAL SCROLL
Manufacturer Part #03-1402-43
International Comfort Products

29000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #IAPG029KAB
  • Item #5113525
  • Manufacturer Part #APG029KAB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
29000
Compressor Type:
Scroll
MBH:
29
Phase:
Single Phase
Refrigerant:
R-410A
Volts:
230V