3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 10-7/10 in
- MFD Rating:
- 10 mfd
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 4 in
- Shaft Size:
- 1/2 in
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 17.67 lb