3/4 hp 1200 RPM 230V Single Phase Blower Motor
3/4 hp 1200 RPM 230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Single phase blower motor
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- AMP:
- 6
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 3-59/64 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 1151-1399
- Shaft Size:
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 25 lb