This product requires certification to purchase.

3 Ton - 18.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208/230/1

International Comfort Products

3 Ton - 18.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #IN5A8T36AKAWA
  • Item #11614194
  • Manufacturer Part #N5A8T36AKAWA
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

3 Ton - 18.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #IN5A8T36AKAWA
  • Item #11614194
  • Manufacturer Part #N5A8T36AKAWA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 69 dB)
  • Single stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Efficient, single stage scroll compressor
  • System protecting filter drier
  • Durable, protective inlet grille panels allow easy coil cleaning
  • High-gloss, baked-on powder-coat finish over galvanized steel
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Type:
Scroll
EER2:
14
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
Phase:
Single Phase
Proposition 65:
WARNING: This product could expose you to lead and lead compounds.
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
18
SEER2 Range:
15.2 - 40.0
Tonnage:
3 Ton
Type:
IN5A8T36AKAWA
UPC:
810150846324
Volts:
208/230V, 208/240/1/60V
Weight:
193
Width:
35