3 Ton - Horizontal Cased Fan Coil - ECM - R-454B TXV
3 Ton - Horizontal Cased Fan Coil - ECM - R-454B TXV
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Furred Down
- Energy Star Compliant:
- No
- Refrigerant:
- R-454B
- Tonnage:
- 3 Ton
- Type:
- IFMC5Z3600AL
- Weight:
- 121 lb
- Width:
- 51-3/4 in