This product requires certification to purchase.

3 Ton - Multifamily Wall-Hung Fan Coil - ECM 5-Speed - No Heat - R-454B

International Comfort Products

3 Ton - Multifamily Wall-Hung Fan Coil - ECM 5-Speed - No Heat - R-454B

  • Fast #
  • Part #IFMA5X3600AL
  • Item #10764187
  • Manufacturer Part #FMA5X3600AL
4.9 out of 5 Customer Rating
Brand image
International Comfort Products

3 Ton - Multifamily Wall-Hung Fan Coil - ECM 5-Speed - No Heat - R-454B

  • Fast #
  • Part #IFMA5X3600AL
  • Item #10764187
  • Manufacturer Part #FMA5X3600AL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Blower Type:
ECM
Configuration:
Upflow
Energy Star Compliant:
No
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
3 Ton
Volts:
208/230V, 208/240/1/60V
Weight:
121
Width:
22