3.5 - 4 Ton - Downflow - Uncased Accessory Coil - R-454B
3.5 - 4 Ton - Downflow - Uncased Accessory Coil - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Uncased
- Configuration:
- Downflow
- Refrigerant:
- R-454B
- Tonnage:
- 3.5 - 4 Ton
- Type:
- INAVA54801CK
- Weight:
- 31.5 lb
- Width:
- 17 in