This product requires certification to purchase.

3.5 Ton - Upflow/Downflow - Cased V Evaporator Coil - R-454B - 21" W

International Comfort Products

3.5 Ton - Upflow/Downflow - Cased V Evaporator Coil - R-454B - 21" W

  • Fast #
  • Part #IEVD5X42M21A
  • Item #10402641
  • Manufacturer Part #EVD5X42M21A
3.3 out of 5 Customer Rating
Brand image
International Comfort Products

3.5 Ton - Upflow/Downflow - Cased V Evaporator Coil - R-454B - 21" W

  • Fast #
  • Part #IEVD5X42M21A
  • Item #10402641
  • Manufacturer Part #EVD5X42M21A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Cased
Coil Type:
Evaporator
Configuration:
Vertical
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Tonnage:
3.5 Ton
Weight:
34
Width:
23-1/10