This product requires certification to purchase.

36k Btu/h - Up to 18.8 SEER2/9.7 HSPF2 - Crossover Outdoor Heat Pump - R-454B - 208/230/1

International Comfort Products

36k Btu/h - Up to 18.8 SEER2/9.7 HSPF2 - Crossover Outdoor Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #ID5CURAH36AAK
  • Item #11501504
  • Manufacturer Part #D5CURAH36AAK
5 out of 5 Customer Rating
Brand image
International Comfort Products

36k Btu/h - Up to 18.8 SEER2/9.7 HSPF2 - Crossover Outdoor Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #ID5CURAH36AAK
  • Item #11501504
  • Manufacturer Part #D5CURAH36AAK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • Find the budget-friendly comfort you want in a compact size to fit a narrow lot with our efficient heat pump that gets an up to 18.8 SEER2 cooling rating, its small design allows for close installation to your home
  • Quiet performance (as low as 55 dB)
  • Variable speed compressor operation, providing our best temperature and summer humidity control
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Narrow cabinet design with small footprint to fit your home needs
  • Built-in 24V interface
  • Conventional line-set
  • Basepan and crankcase heater
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
10
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
CFM:
2237.9 ft3/min
Compressor Stages:
Variable Speed
Compressor Type:
Rotary
Decibel Rating (dB):
63 dB
Depth:
16-7/50 in
EER:
10.0
Energy Star Compliant:
Yes
HSPF2:
8.7
HSPF2 Range:
7.5 - 25.0
Height:
31-89/100 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
Max CFM:
3003 cfm
Maximum Overcurrent Protection (MOP):
30
Minimum Circuit Ampacity (MCA):
24
Phase:
Single Phase
Rated Load Amps (RLA):
5.38
Refrigerant:
R-454B
SEER2:
16.2
SEER2 Range:
15.2 - 40.0
Tonnage:
5 Ton
Type:
ID5CURAH36AAK
Volts:
208/230V
Weight:
163.58 lb
Width:
37-1/4 in
Zones:
1