This product requires certification to purchase.

38000 BTU R-410A 230V Single Phase Scroll Compressor

This product has been replaced by

No image available
COMP 39K 230V 1PH UNIVERSAL SCROLL
Manufacturer Part #03-1402-73
International Comfort Products

38000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #IABG038KAB
  • Item #5113550
  • Manufacturer Part #ABG038KAB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
COMP 39K 230V 1PH UNIVERSAL SCROLL
Manufacturer Part #03-1402-73
International Comfort Products

38000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #IABG038KAB
  • Item #5113550
  • Manufacturer Part #ABG038KAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
38000
Compressor Type:
Scroll
MBH:
38
Phase:
Single Phase
Refrigerant:
R-410A
Volts:
230V