3H/2C Programmable Thermostat in Ion Gray
3H/2C Programmable Thermostat in Ion Gray
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Touch sensitive buttons and easy-to-read icons on the wall-mounted control let you effortlessly adjust temperature settings, switch between heating and cooling and change fan settings
- With the Ion SmartHome app on your apple/Android devices, you can access and control your system from anywhere and even set daily comfort schedules for tailored comfort
- The ion gray smart thermostat manages single and two stage systems as well as indoor air quality accessories for enhanced comfort
- During startup, the color coded, illuminated LED border indicates whether the system is in heating, cooling or fan only mode
- Your smart thermostat works seamlessly with most third-party smart home systems
- Your dealer can provide improved system service by remotely viewing the smart thermostat's operating status data
- To enable this feature, you'll need to accept our terms and conditions, including system status viewing by your dealer
- Enroll in our SmartSave program, SmartSave makes it easy-to-save energy and earn rewards, upon enrollment and continued annual participation, while maintaining control of your comfort
Specifications
- Auto Switching Heat:
- Yes
- Depth:
- 21-4/5
- Energy Star Compliant:
- No
- Height:
- 132
- Maximum Temperature:
- 105
- Minimum Temperature:
- 14
- Origin:
- Global
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Temperature Range:
- 14 to 105 Deg F
- Type:
- ITSTATIIEWF01
- Volts:
- 18-30V
- Width:
- 88-7/10
- Wireless Communication:
- Wi-Fi