4 - 5 Ton - Coil
4 - 5 Ton - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Height:
- 36
- Length:
- 30
- Tonnage:
- 4 - 5 Ton
- Tonnage:
- 4 - 5 Ton
- Weight:
- 16
- Width:
- 9