4 - 5 Ton R-410A Thermal Expansion Valve
4 - 5 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- A2L Compatible:
- No
- Application:
- Air Conditioner
- Refrigerant:
- R-410A
- Tonnage:
- 4 - 5 Ton
- Valve Type:
- Thermal Expansion Valve