This product requires certification to purchase.

4 Ton, 13 SEER R-22 Split-System Air Conditioner Condenser, 230/3/60

International Comfort Products

4 Ton, 13 SEER R-22 Split-System Air Conditioner Condenser, 230/3/60

  • Fast #
  • Part #IN2A348AHA
  • Item #3403170
  • Manufacturer Part #N2A348AHA
3.5 out of 5 Customer Rating
Brand image
International Comfort Products

4 Ton, 13 SEER R-22 Split-System Air Conditioner Condenser, 230/3/60

  • Fast #
  • Part #IN2A348AHA
  • Item #3403170
  • Manufacturer Part #N2A348AHA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Copeland Scroll compressor on all models
  • Filter-drier supplied with every unit for field installation
  • Copper tube/aluminum fin coil
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
48000
Depth:
36-1/8 in
Height:
35-3/4 in
Refrigerant:
R-22
SEER:
13.0
Tonnage:
4 Ton
Width:
35 in