This product requires certification to purchase.

4 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

International Comfort Products

4 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IN5A5S48AKAWA
  • Item #11409782
  • Manufacturer Part #N5A5S48AKAWA
5 out of 5 Customer Rating
Brand image
International Comfort Products

4 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IN5A5S48AKAWA
  • Item #11409782
  • Manufacturer Part #N5A5S48AKAWA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Single stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Efficient, single stage scroll compressor
  • System protecting filter drier
  • Durable, protective tight wire grille panels allow easy coil cleaning
  • High-gloss, baked-on powder-coat finish over galvanized steel
  • Compatible with most cooling thermostats
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
32-1/16 in
Length
31-1/5 in
Max CFM
1800 cfm
Suction Line (OD)
7/8 in
Tonnage
4 Ton
Weight
199 lb
Width
31-1/5 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
16.5
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
AMP
1.05
Compressor Stages
Single Stage
Decibel Rating (dB)
55 dB
Horsepower
0.2 hp
Lock Rotor Amps (LRA)
126
Maximum Overcurrent Protection (MOP)
50
Phase
Single Phase
Rated Load Amps (RLA)
22.4
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
No
Energy Star Most Efficient
Yes
ETL Listed
No
UL Listed
No