4 Ton - 14.3 SEER2 - Single-Stage Coastal Air Conditioner - R-454B - 208-230/1
4 Ton - 14.3 SEER2 - Single-Stage Coastal Air Conditioner - R-454B - 208-230/1
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 15
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 4Ton
- Type:
- IN5A5S48CKBWA
- Volts:
- 208-230/1/60V