4 Ton - 18.0 SEER2 - Two-Stage Air Conditioner - Communicating - R-454B - 208/230/1
4 Ton - 18.0 SEER2 - Two-Stage Air Conditioner - Communicating - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 67 dB)
- Two stage compressor for improved temperature and summer humidity control
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi enabled remote access with the Ion™ black system control
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Type:
- Scroll
- EER2:
- 14
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product could expose you to lead and lead compounds.
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 18
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Type:
- IC5A8T48AKAWA
- UPC:
- 810150846362
- Volts:
- 208/230V, 208/240/1/60V
- Weight:
- 272 lb
- Width:
- 35 in