This product requires certification to purchase.

4 Ton - 18.0 SEER2 - Two-Stage Heat Pump - Communicating - R-454B - 208/230/1

International Comfort Products

4 Ton - 18.0 SEER2 - Two-Stage Heat Pump - Communicating - R-454B - 208/230/1

  • Fast #
  • Part #IC5H8T48AKAAA
  • Item #11409733
  • Manufacturer Part #C5H8T48AKAAA
4.3 out of 5 Customer Rating
Brand image
International Comfort Products

4 Ton - 18.0 SEER2 - Two-Stage Heat Pump - Communicating - R-454B - 208/230/1

  • Fast #
  • Part #IC5H8T48AKAAA
  • Item #11409733
  • Manufacturer Part #C5H8T48AKAAA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
4 Ton
Weight
324 lb
Width
35 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
EER2
14
EER2 Range
11.7 - 23.0
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
18
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
Compressor Stages
Two Stage
Phase
Single Phase
Volts
208/230V, 208/240/1/60V
Warranty & Product Information
Energy Star Compliant
No
Type
IC5H8T48AKAAA