4 Ton - 21.0 SEER2 - Variable Speed Air Conditioner - R-454B - 208-230/1
4 Ton - 21.0 SEER2 - Variable Speed Air Conditioner - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Variable speed compressor operation, providing our best temperature and summer humidity control
- High efficiency variable speed fan works with compressor for our best levels of quiet, efficient operation
- SmartSense™ technology allows the unit to operate in longer cycles and make many small variations to work more efficiently and deliver continuous comfort
- Uses R-454B refrigerant which continues our legacy of dedication to environmental stewardship
- This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi enabled remote access with the Ion™ black system control
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- Refrigerant:
- R-454B
- SEER2:
- 21
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Type:
- IC5A1V48AKAWA