This product requires certification to purchase.

4 Ton - 90,000 BTU - 14.0 SEER2 - Packaged Gas/Electric - R-410A

International Comfort Products

4 Ton - 90,000 BTU - 14.0 SEER2 - Packaged Gas/Electric - R-410A

  • Fast #
  • Part #IPGD448090K000K
  • Item #10121453
  • Manufacturer Part #PGD448090K000K
5 out of 5 Customer Rating
Brand image
International Comfort Products

4 Ton - 90,000 BTU - 14.0 SEER2 - Packaged Gas/Electric - R-410A

  • Fast #
  • Part #IPGD448090K000K
  • Item #10121453
  • Manufacturer Part #PGD448090K000K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Energy Star Compliant:
No
Height:
58-3/4
Refrigerant:
R-410A
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Type:
IPGD448090K000K
Volts:
208/230/3/60V
Weight:
481
Width:
48