4 Ton - Low Heat - High Efficiency- Packaged Gas/Electric Unit - 460V - 3 Phase - R-410A
4 Ton - Low Heat - High Efficiency- Packaged Gas/Electric Unit - 460V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 82 %
- Factory Std. Refrigerant Charge:
- 144 oz
- Refrigerant:
- R-410A
- SEER2:
- 16
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- Type:
- IRGW049LGFA0AAA