4 Ton - Multipoise - Fan Coil - ECM 5-Speed - R-454B - Modular TXV - 21" W
4 Ton - Multipoise - Fan Coil - ECM 5-Speed - R-454B - Modular TXV - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1600 ft3/min
- Configuration:
- Multi-Position
- Energy Star Compliant:
- No
- Refrigerant:
- R-454B
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- Volts:
- 208/230V, 200/230/1/60V
- Weight:
- 179.5 lb
- Width:
- 21-13/100 in