40/5 mfd 440V Round Run Capacitor
This product has been replaced by
Manufacturer Part #P291-4054RS
40/5 mfd 440V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 40/5 mfd
- Shape:
- Round
- Type:
- I1172120
- Volts:
- 440V