This product requires certification to purchase.

40000 BTU R-410A 230V Single Phase Scroll Compressor

International Comfort Products

40000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #IAQA040KAB
  • Item #4697738
  • Manufacturer Part #AQA040KAB
5 out of 5 Customer Rating
Brand image
International Comfort Products

40000 BTU R-410A 230V Single Phase Scroll Compressor

  • Fast #
  • Part #IAQA040KAB
  • Item #4697738
  • Manufacturer Part #AQA040KAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
17.1
BTU:
40000
Compressor Type:
Scroll
MBH:
40
Phase:
Single Phase
Refrigerant:
R-410A
Volts:
230V