42000 BTU R-410A 230V Single Phase Hermetic Compressor
This product has been replaced by
Manufacturer Part #03-1402-64
42000 BTU R-410A 230V Single Phase Hermetic Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 42000
- Compressor Type:
- Scroll
- Height:
- 17-7/10 in
- Horsepower:
- 3.5 hp
- MBH:
- 42
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Width:
- 9-1/5 in