46-33/100 in. Louvered Condenser Coil Hail Guard for Heat Pump and RAH036 Packaged Electric Cooling Unit
46-33/100 in. Louvered Condenser Coil Hail Guard for Heat Pump and RAH036 Packaged Electric Cooling Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Coil Type:
- Condenser
- Configuration:
- Standard
- Height:
- 2 in
- Length:
- 43-97/100 in
- Material:
- Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 41.35 lb
- Width:
- 46-33/100 in