48200 BTU R-22 230V Single Phase Scroll Compressor
48200 BTU R-22 230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Voltage: 230V
- Built exclusively for refrigeration applications
- Single phase
- BTU (Scroll): 48000
- Highly reliable
- Fewer moving parts
Specifications
- BTU:
- 48200
- Compressor Type:
- Scroll
- Horsepower:
- 4 hp
- MBH:
- 48.2
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 230V