48k BTU - Up to 18.8 SEER2/9.2 HSPF2 - Variable Speed Outdoor Single-Zone Heat Pump - R-454B - 208-230/1
48k BTU - Up to 18.8 SEER2/9.2 HSPF2 - Variable Speed Outdoor Single-Zone Heat Pump - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Find the budget-friendly comfort you want in a compact size to fit a narrow lot with our efficient heat pump that gets an up to 18.8 SEER2 cooling rating, its small design allows for close installation to your home
- Quiet performance (as low as 55 dB)
- Variable speed compressor operation, providing our best temperature and summer humidity control
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Narrow cabinet design with small footprint to fit your home needs
- Built-in 24V interface
- Conventional line-set
- Basepan and crankcase heater
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 9.3
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- CFM:
- 3037.1 ft3/min
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 65 dB
- Depth:
- 16-17/50 in
- EER:
- 10.0
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.5
- Height:
- 38-39/100 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1766 cfm
- Maximum Overcurrent Protection (MOP):
- 40
- Minimum Circuit Ampacity (MCA):
- 36
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 21
- Refrigerant:
- R-454B
- SEER2:
- 16.0
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 192.9 lb
- Width:
- 38-29/50 in
- Zones:
- 1