49000 BTU R-410A 230V Single Phase Scroll Compressor
This product has been replaced by
Manufacturer Part #03-1402-25
49000 BTU R-410A 230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 49000
- Compressor Type:
- Scroll
- Height:
- 22 in
- MBH:
- 49
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 230V
- Width:
- 11 in