5 Ton - 13.4 SEER2 - 81% AFUE - Packaged Gas Heat/Electric Cooling Rooftop System - Medium Heat - R-454B - 208-230/1
5 Ton - 13.4 SEER2 - 81% AFUE - Packaged Gas Heat/Electric Cooling Rooftop System - Medium Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- Type:
- IRGF060KE2A0AAA
- Volts:
- 208/230V