5 Ton - 13.4 SEER2 - Single Packaged Heat Pump System - No Factory Heat - R-454B - 460/3
5 Ton - 13.4 SEER2 - Single Packaged Heat Pump System - No Factory Heat - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Refrigerant:
- R-454B
- Tonnage:
- 5 Ton