5 Ton - Variable-Speed Multipoise Fan Coil - R-454B - 24-11/16" W
5 Ton - Variable-Speed Multipoise Fan Coil - R-454B - 24-11/16" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Multi-Position
- Energy Star Compliant:
- No
- Refrigerant:
- R-454B
- Tonnage:
- 3 - 5 Ton
- Type:
- IFCMA5B60L0DA
- Weight:
- 207
- Width:
- 24-69/100