57500 BTU R-22 230V Single Phase Scroll Compressor
This product has been replaced by
Manufacturer Part #ZR57KCE-PFV-950
57500 BTU R-22 230V Single Phase Scroll Compressor
Product Details
Product Details
- Single phase
- Voltage: 230V
- Built exclusively for refrigeration applications
- Fewer moving parts
- Highly reliable
- BTU (Scroll): 57000
Specifications
- A2L Compatible:
- No
- BTU:
- 57500
- Compressor Type:
- Scroll
- MBH:
- 57.5
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 230V